This item is Discontinued.

No Product Image Available

HDMI Computer to HDTV/HDMI 16ft Cable (Discontinued)

  • Mfr # TH16K
  • Zoro # G4077816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TH16K
Zoro #
G4077816
UPC #
037229230451
Country of Origin
China

Dimensions

Length
16.4 ft.

Details

Cable Type
HDMI
For Use With
LCD, LED, plasma HDTV, flat panel monitor, or projector
Connector Type
HDMI Male to Male, 2-RCA Male to Male
Features
Supports Both Screen Mirroring And Extended Desktop Mode Up To 1080P Or 1920X1080 Resolution.
Number of Cables
1
Item
HDMI Computer to HDTV/HDMI 1Cable,6 ft.

Description

HDMI Computer to HDTV/HDMI 1Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.