This item is Discontinued.

No Product Image Available

HDMI to DVI 10M Flat Panel Video Cable, Length: 10m (Discontinued)

  • Mfr # HDVIG-10M
  • Zoro # G4074885
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDVIG-10M
Zoro #
G4074885
UPC #
037229490480
Country of Origin
China

Dimensions

Length
10m
Conductor Size
24 AWG

Details

Cable Type
HDMI
For Use With
DVI digital flat panel, home theater devices such as DVD, set-top box & receiver, HDTV, projector, switch or splitter with HDMI to DVI
Connector Type
HDMI to DVI Single Link Male to Male
Features
Supports 3D, 1080P
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Dual Shielded
Standards
RoHS Compliant
Item
HDMI to DVI 10M Flat Panel Video Cable

Description

HDMI to DVI 10M Flat Panel Video Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.