This item is Discontinued.

No Product Image Available

HDMI UltraHD 4K with Ethernet 25M Cable (Discontinued)

  • Mfr # HDG-25MC
  • Zoro # G4074998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDG-25MC
Zoro #
G4074998
UPC #
037229005707
Country of Origin
China

Dimensions

Length
25m

Details

Cable Type
HDMI
For Use With
Blu-ray player, DVD, HDTV, projector, cable TV & set-top box
Connector Type
HDMI Male to Male
Features
Corrosion Resistant Gold Contact And Shielded To Maintain Signal Integrity
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
HDMI UltraHD 4K with Ethernet 25M Cable

Description

HDMI UltraHD 4K with Ethernet 25M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.