This item is Discontinued.

No Product Image Available

HDTV 3RCA 12ft Component Video Cable (Discontinued)

  • Mfr # RCA3V-12
  • Zoro # G4077134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCA3V-12
Zoro #
G4077134
UPC #
037229400618
Country of Origin
China

Dimensions

Length
12 ft.

Details

Cable Type
Video
For Use With
Connects any DVD, Blu-Ray Player, VCR and Game Console to Receiver, Home Theater System, HDTV or Projector with Component Video Connectors
Connector Type
3-RCA Male/3-RCA Male
Color
Smoke
Features
This Premium Cable Has Braid Shielding With Translucent Smoke-Colored Jacket To Prevent Electrical Interference And Shielded Coax Conductors To Provide Accurate High Definition Video Component Connections, It Has Molded, Red, Green and Blue Color-Coded With Gold-Plated Connector
Conductor Material
Coax
Shielded / Unshielded
Shielded
Number of Cables
3
Shielding
Braid Shielded
Standards
RoHS Certified
Item
HDTV 3RCA Component Video Cable,12 ft.

Description

HDTV 3RCA Component Video Cable,12 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.