This item is Discontinued.

No Product Image Available

HDTV RCA SPDIF Subwoofer 25ft Cable (Discontinued)

  • Mfr # RCA1A-25
  • Zoro # G4076994
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCA1A-25
Zoro #
G4076994
UPC #
037229400823
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
Audio Coax
For Use With
Connects Any DVD, TV/HDTV, VCR, CD Players, Receivers And Other Home Theater Devices
Connector Type
RCA Male to Male
Color
Smoke
Features
This Premium Cable Has Braid Shielding With Translucent Smoke-Colored Jacket To Prevent Electrical Interference And Shielded Coax Conductors For Maximum Audio Performance, It Can Also Be Bundled Together For Component Audio And Video Application, Also Works For Subwoofer And Composite Video, It Has Molded And Orange Color-Coded With Gold-Plated Connectors
Conductor Material
Coax
Shielded / Unshielded
Shielded
Shielding
Braid Shielded
Standards
RoHS Certified
Item
HDTV RCA SPDIF Subwoofer Cable,25 ft.

Description

HDTV RCA SPDIF Subwoofer Cable,25 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.