This item is Discontinued.

No Product Image Available

High Speed HDMI to Micro HDMI 3M Cable (Discontinued)

  • Mfr # STH-3M
  • Zoro # G4077929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STH-3M
Zoro #
G4077929
UPC #
037229009354
Country of Origin
China

Dimensions

Length
3m
Conductor Size
30 AWG

Details

Cable Type
High Speed HDMI
For Use With
Supports 3D, Ethernet, ARC, & Digital Audio
Connector Type
HDMI Male to Micro HDMI Male
Features
Corrosion Resistant Gold Contact And Shielded To Maintain Signal Integrity
Wire Gauge
30 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
High Speed HDMI to Micro HDMI 3M Cable

Description

High Speed HDMI to Micro HDMI 3M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.