This item is Discontinued.

No Product Image Available

HPCen50 (MicroCen50) Male to DB25 Male Premium 6ft Cable (Discontinued)

  • Mfr # CC601D-06
  • Zoro # G4071577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC601D-06
Zoro #
G4071577
UPC #
037229360165
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
SCSI
Jacket Material
PVC
Connector Type
HPCen50 Male to DB25 Male
Features
Double Shielded With 12 Twisted Pairs, Molded Ends With Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
HPCen50 (MicroCen50) Male to DB25 Male P

Description

HPCen50 (MicroCen50) Male to DB25 Male P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.