This item is Discontinued.

No Product Image Available

HSSDC 8Pin to DB9 1M Fibre Channel Cable (Discontinued)

  • Mfr # F298A-1M
  • Zoro # G4074088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F298A-1M
Zoro #
G4074088
UPC #
037229486179
Country of Origin
China

Dimensions

Length
1m

Details

Cable Type
Fiber
For Use With
Connects NAS/SAN Storage Drives
Connector Type
HSSDC 8Pin Male to DB9 Male
Features
This Premium Cable Provides Speed of Up To 2GHz and Certified to Pass The Eye-Pattern Test
Item
HSSDC 8Pin to DB9 1M Fibre Channel Cable

Description

HSSDC 8Pin to DB9 1M Fibre Channel Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.