This item is Discontinued.

No Product Image Available

IDE ATA/133 2Drives Round 36" Cable, Color: Red (Discontinued)

  • Mfr # IDEU-2CSV
  • Zoro # G4075829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDEU-2CSV
Zoro #
G4075829
UPC #
037229112207
Country of Origin
China

Dimensions

Length
36"

Details

Cable Type
Round Internal
Jacket Material
PVC
For Use With
Connect Two IDE DVD or Hard Drives
Connector Type
3 IDC40 Female
Color
Red
Features
Easily Add Or Remove Hard Drives And Add-On Cards, Perfect For High Performance Pc And High-Density Rack Mount Servers, Silver Braided Shielding, In Addition To Being Coated With Flexible Material For Better Wiring Protection
Shielded / Unshielded
Shielded
Shielding
Braid Shielded
Item
IDE ATA/133 2Drives Cable,Round,36"

Description

IDE ATA/133 2Drives Cable,Round,36 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.