This item is Discontinued.

No Product Image Available

Mini DisplayPort to DP 4K 4.5M Cable (Discontinued)

  • Mfr # MDPDP-4.5M
  • Zoro # G4075409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDPDP-4.5M
Zoro #
G4075409
UPC #
037229009132
Country of Origin
China

Dimensions

Length
4.5m
Conductor Size
32 AWG

Details

Cable Type
Mini DisplayPort
For Use With
Computer with DisplayPort to Projector, Monitor, Or Display with DisplayPort Port, Or Vice Versa
Color
White
Connector Type
Mini-DP Male to DP Male
Features
Supports Both Screen Mirroring and Extended Desktop Modes, Screen Resolutions Up To UHD (3840x2160), 225MHz/10.8Gbps per Channel Bandwidth, 12 Bits Per Channel Deep Color, 5.1/7.1 Lossless Dolby TrueHD and DTS-HD Surround Sound, and Mini DisplayPort 1.2a Compliant, It Has Latching DisplayPort Connector To Prevents Accidental Disconnection
Wire Gauge
32 AWG
Item
Mini DisplayPort to DP 4K 4.5M Cable

Description

Mini DisplayPort to DP 4K 4.5M Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.