This item is Discontinued.

No Product Image Available

Mini DisplayPort to VGA Video 15ft Cable (Discontinued)

  • Mfr # MDPVGA-15
  • Zoro # G4076075
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDPVGA-15
Zoro #
G4076075
UPC #
037229009552
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
VGA
For Use With
HDTV 1080p and screen resolution up to WUXGA,DisplayPort v1.1, HDCP and DPCP.
Connector Type
DP Male to HD15 Male
Color
White
Features
Supports 1080P And Pcs 1920X1200
Item
Mini DisplayPort-VGA Video Cable,15 ft.
Number of Cables
1

Description

Mini DisplayPort-VGA Video Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.