This item is Discontinued.

No Product Image Available

Mini-DVI to HDTV with DVI 16ft A/V Cable Kit (Discontinued)

  • Mfr # TMDD16K
  • Zoro # G4077999
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMDD16K
Zoro #
G4077999
UPC #
037229230413
Country of Origin
China

Dimensions

Length
16 ft.

Details

Cable Type
DVI
For Use With
Apple iMac, PowerBook, Macbook, or Mac Mini
Connector Type
HDMI Male to DVI Male
Number of Cables
1
Item
Mini-DVI to HDTV,w/DVI,A/V Cable,16 ft.

Description

Mini-DVI to HDTV,w/DVI,A/V Cable,16 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.