This item is Discontinued.

No Product Image Available

Mini-DVI to HDTV with HDMI 16ft A/V Cable Kit (Discontinued)

  • Mfr # TMD16K
  • Zoro # G4077895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMD16K
Zoro #
G4077895
UPC #
037229230406
Country of Origin
China

Dimensions

Length
16.4 ft.

Details

Cable Type
HDMI
For Use With
Apple iMac, PowerBook, Macbook, or Mac Mini
Connector Type
HDMI Male to Male, 2-RCA Male to Male
Features
Supports Both Screen Mirroring And Extended Desktop Mode Up To 1080P Or 1920X1080 Resolution.
Number of Cables
1
Item
Mini-DVI to HDTV,w/HDMI A/V Cabl,16 ft.

Description

Mini-DVI to HDTV,w/HDMI A/V Cabl,16 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.