This item is Discontinued.

No Product Image Available

Mini6 Male to Male PS/2 Keyboard/Mouse 50ft Cable (Discontinued)

  • Mfr # CC389-50S
  • Zoro # G4071017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC389-50S
Zoro #
G4071017
UPC #
037229389500
Country of Origin
China

Dimensions

Length
50 ft.
Conductor Size
24 AWG

Details

Jacket Material
PVC
For Use With
Keyboard/Mouse
Connector Type
Mini6 Male to Male
Features
Straight-Thru And Fully Wired, Molded Ends And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Mini6 Male to Male PS/2 Keyboard/Mouse 5

Description

Mini6 Male to Male PS/2 Keyboard/Mouse 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.