This item is Discontinued.

No Product Image Available

Musical Instrument Audio 50ft Extension Cable (Discontinued)

  • Mfr # CC330-50S
  • Zoro # G4070719
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC330-50S
Zoro #
G4070719
UPC #
037229830507
Country of Origin
China

Dimensions

Length
50 ft.

Details

Cable Type
Audio Extension
For Use With
Musical Instrument With Midi Digital Audio Interface
Jacket Material
PVC
Connector Type
Din5 Male to Female
Features
Straight-Thru And Fully Wired, Molded Ends And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Musical Instrument Audio Extension,50 ft

Description

Musical Instrument Audio Extension,50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.