This item is Discontinued.

No Product Image Available

Parallel IEEE1284 Bi-directional 35ft Printer Cable (Discontinued)

  • Mfr # CC308-35
  • Zoro # G4070493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC308-35
Zoro #
G4070493
UPC #
037229308358
Country of Origin
China

Dimensions

Length
35 ft.

Details

Cable Type
Bi-Directional
For Use With
Connects Computer To Centronics36 Parallel Printer
Jacket Material
PVC
Connector Type
DB25 Male to Cen36 Male
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding, Supports IEEE1284, Bi-tronics and Centronics
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
Parallel IEEE1284 Bidirectional Pr,35 ft

Description

Parallel IEEE1284 Bidirectional Pr,35 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.