This item is Discontinued.

No Product Image Available

PC/AT DB25 KVM/Audio 6ft Combo Cable (Discontinued)

  • Mfr # CATPC-06
  • Zoro # G4069118
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CATPC-06
Zoro #
G4069118
UPC #
037229541236
Country of Origin
China

Dimensions

Length
6 ft.

Details

Item
PC/AT DB25 KVM/Audio Combo Cable,6 ft.
Cable Type
Combo
For Use With
Keyboard,Video, Mouse, Audio
Connector Type
DB25 Male to HD15 Male/DB9 Female/Din5 Male/2 3.5mm Audio
Features
MKR Series KVM Autoswitch

Description

PC/AT DB25 KVM/Audio Combo Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.