This item is Discontinued.

No Product Image Available

Premium Parallel IEEE1284 Bi-directional 33ft Printer Cable (Discontinued)

  • Mfr # CC404D-33
  • Zoro # G4071175
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC404D-33
Zoro #
G4071175
UPC #
037229405156
Country of Origin
China

Dimensions

Length
33 ft.

Details

Cable Type
Bi-Directional
Jacket Material
PVC
For Use With
Computer To Any Parallel Printer With Centronics36
Connector Type
DB25 Male to Cen36 Male
Features
Double Shielding and 18 Twisted Pairs, Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Dual Shielded
Item
Premium Parallel IEEE1284 Bi-directional

Description

Premium Parallel IEEE1284 Bi-directional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.