This item is Discontinued.

No Product Image Available

Premium VGA HD15 Female to Female Tri-Shield 10ft Cable (Discontinued)

  • Mfr # CC387D-10
  • Zoro # G4070789
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC387D-10
Zoro #
G4070789
UPC #
037229421354
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
VGA
For Use With
Analog Flat panel Display, CAD, Graphic workstations and HDTV with PC/VGA Port
Connector Type
HD15 Female to Female
Features
Complete End To End Shielding
Item
Premium VGA HD15 Female to Female Tri-Sh
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded

Description

Premium VGA HD15 Female to Female Tri-Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.