This item is Discontinued.

No Product Image Available

Premium VGA HD15 Tri-Shield 75ft Assembled Extension Black Cable (Discontinued)

  • Mfr # CC320B-75A
  • Zoro # G4070274
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC320B-75A
Zoro #
G4070274
UPC #
037229481167
Country of Origin
China

Dimensions

Length
75 ft.

Details

Cable Type
VGA
For Use With
Analog Flat panel Display, CAD, Graphic workstations and HDTV with PC/VGA Port
Connector Type
HD15 Male to Female
Color
Black
Features
It Has Zinc Die Cast Hoods For Ease Of In-Wall Cabling Installation
Item
Premium VGA HD15 TriShieldAssembl,75 ft.
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded

Description

Premium VGA HD15 TriShieldAssembl,75 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.