This item is Discontinued.

Qvs QVS CC2210C-06WHL 6 ft. USB 2.0 Type A Male to Type A Female Extension Cable with White LEDs CC2210C-06WHL

QVS CC2210C-06WHL 6 ft. USB 2.0 Type A Male to Type A Female Extension Cable with White LEDs (Discontinued)

  • Mfr # CC2210C-06WHL
  • Zoro # G003912864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2210C-06WHL
Zoro #
G003912864
UPC #
37229229714
Country of Origin
China

Description

Features
  • LEDs in both ends of the cable light up to indicate that devices are properly linked and working
  • Support speeds up to 480Mbps
  • Extends the length of any USB cable with a type A connector
  • If total length exceeds 16 ft., an active repeater may be required
  • Helps locate cables in dark areas
  • Contains translucent jacket silver braid shielding
  • White LED
  • Size - 6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.