This item is Discontinued.

Qvs QVS CC2210R-06 6 ft. Reversible USB Male to USB Female Extension Cable - Black CC2210R-06

QVS CC2210R-06 6 ft. Reversible USB Male to USB Female Extension Cable - Black (Discontinued)

  • Mfr # CC2210R-06
  • Zoro # G103893643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC2210R-06
Zoro #
G103893643
UPC #
-
Country of Origin
China

Description

Features
  • Connect your device with this cable in any direction
  • Eliminate the hassle of plugging USB cable the wrong way
  • Extends the length of any USB cable
  • Supports USB speed up to 480Mbps
  • USB 1.1 and 2.0 compliant
Specifications
  • Color: Black
  • Size: 6'
  • Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.