This item is Discontinued.

No Product Image Available

RCA Male to Male Audio or Video 100ft Cable (Discontinued)

  • Mfr # CC313-100X
  • Zoro # G4070518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC313-100X
Zoro #
G4070518
UPC #
037229313116
Country of Origin
China

Dimensions

Length
100 ft.

Details

Cable Type
Audio, Video
For Use With
Subwoofer, Camcorder, S-VHS VCR, DVD or Satellite Receiver
Connector Type
RCA Male to Male
Features
Supports Audio or Composite Video Signals
Item
RCA Male-Male Audio or Video Ca,100 ft.

Description

RCA Male-Male Audio or Video Ca,100 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.