This item is Discontinued.

No Product Image Available

RGBS 4BNC Male to Male 6ft Video Cable (Discontinued)

  • Mfr # CC2290-06
  • Zoro # G4070509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2290-06
Zoro #
G4070509
UPC #
037229229066
Country of Origin
China

Dimensions

Length
6 ft.

Details

For Use With
Connects High Resolution RGB Monitors With 4 BNC Connectors To Any Computer with 4 BNC video port. It has color coded wiring for easy installation
Jacket Material
PVC
Connector Type
4 BNC Male to Male
Features
Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
RGBS 4BNC Male to Male Video Cable,6 ft.

Description

RGBS 4BNC Male to Male Video Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.