This item is Discontinued.

No Product Image Available

Thin High Speed HDMI to Mini HDMI 4K HD Camera 1.5M Cable (Discontinued)

  • Mfr # HDAC-1.5M
  • Zoro # G4074587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDAC-1.5M
Zoro #
G4074587
UPC #
037229004090
Country of Origin
China

Dimensions

Length
1.5m
Conductor Size
30 AWG

Details

Cable Type
High Speed HDMI
For Use With
HDTV, cable TV and Satellite set-top box, DVD, Tablet and Computer
Connector Type
HDMI Male to Mini HDMI
Features
Supports 3D, 1080P/1440P/4K X 2K, Ethernet, Arc And Digital Audio
Wire Gauge
30 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
Thin High Speed HDMI to Mini HDMI 4K HD

Description

Thin High Speed HDMI to Mini HDMI 4K HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.