This item is Discontinued.

No Product Image Available

USB 2.0 65ft Active Extension Cable (Discontinued)

  • Mfr # USB2-RPTR-65
  • Zoro # G4078279
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB2-RPTR-65
Zoro #
G4078279
UPC #
037229001426
Country of Origin
China

Dimensions

Length
65 ft.

Details

Cable Type
USB 2.0
For Use With
Ideal for security and surveillance video, PC digital audio systems and other peripherals with USB interface that are beyond the reach of regular cables
Connector Type
USB A Male to Female
Features
This Repeater Cable Actively Regenerates The Signal To Preserve Data Integrity
Number of Cables
1
Item
USB 2.0 Active Extension Cable,65 ft.

Description

USB 2.0 Active Extension Cable,65 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.