This item is Discontinued.

No Product Image Available

USB 2.0 to IDE/PATA CD/Hard Drive Cable (Discontinued)

  • Mfr # USB2-IDE2
  • Zoro # G4078245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB2-IDE2
Zoro #
G4078245
UPC #
037229227901
Country of Origin
China

Dimensions

Length
3 ft.

Details

For Use With
5.25inch IDE drives and PC/Windows
Connector Type
USB A Male to 40Pin/44Pin IDE Female
Features
It Is Lghtweight And Easily Adds A Mobile Storage Drive To A Notebook With Speed Up To 480Mbps
Number of Cables
1
Item
USB 2.0 to IDE/PATA CD/Hard Drive Cable

Description

USB 2.0 to IDE/PATA CD/Hard Drive Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.