This item is Discontinued.

No Product Image Available

USB 3.0/3.1 Micro-USB Charger 15ft Cable (Discontinued)

  • Mfr # CC2228C-15
  • Zoro # G4070098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC2228C-15
Zoro #
G4070098
UPC #
037229230086
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
Charger and Data Transfer
For Use With
Connects Smartphone, Tablet Or External Hard Drive with Micro-USB 3.0 Port to Any Computer, This USB 3.0 SuperSpeed Cable Works with Samsung Galaxy S5, S6, Note 3, Note Pro 12.2, Portable SSD T1, and SanDisk Extreme 500 Portable SSD
Connector Type
USB A Male to Micro-B Male
Features
Only Works with USB 3.0 Devices, Braid Shielding And Supports Speed Up To 5Gbps
Shielded / Unshielded
Shielded
Shielding
Braid Shielding
Item
USB3.0/3.1Micro-USB Charger Cable,15 ft.

Description

USB3.0/3.1Micro-USB Charger Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.