This item is Discontinued.

No Product Image Available

USB-C to VGA Video 10ft Converter Cable (Discontinued)

  • Mfr # USBCVGA-10
  • Zoro # G4078035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBCVGA-10
Zoro #
G4078035
UPC #
037229231908
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
VGA
For Use With
Apple MacBook & Chromebook Pixel with USB-C or Thunderbolt 3
Connector Type
USB-C Male to HD15 Male
Color
Black
Features
Supports 1920X1080 Resolution
Item
USB-C-VGA Video Converter Cable,10 ft.
Number of Cables
1

Description

USB-C-VGA Video Converter Cable,10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.