This item is Discontinued.

No Product Image Available

USB Car Charger Kit with 3-in-1 Sync/Charger Cable (Discontinued)

  • Mfr # USBCC-K3
  • Zoro # G4078315
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBCC-K3
Zoro #
G4078315
UPC #
037229334500
Country of Origin
China

Dimensions

Length
1m

Details

Cable Type
Charger
Connector Type
2 USB A Female
Standards
FCC; CE; E-Mark and RoHS Compliant
Item
USB Car Charger Kit,w/3-in-1 Sync/Cha

Description

USB Car Charger Kit,w/3-in-1 Sync/Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.