This item is Discontinued.

No Product Image Available

USB to Micro-B High-Speed 2M Cable (Discontinued)

  • Mfr # U3AMB-2M
  • Zoro # G4077913
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3AMB-2M
Zoro #
G4077913
UPC #
037229710366
Country of Origin
China

Dimensions

Length
6.5 ft.

Details

Cable Type
USB 2.0 A
For Use With
Smartphone, Tablets, MP3 players, e-readers and other Micro USB device
Connector Type
Type-A Male to Micro-B 5-Pin Male
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded
Item
USB to Micro-B High-Speed 2M Cable,PK3

Description

USB to Micro-B High-Speed 2M Cable,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.