This item is Discontinued.

No Product Image Available

USB to USB File Transfer 6ft Cable (Discontinued)

  • Mfr # USB-LINK
  • Zoro # G4078324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USB-LINK
Zoro #
G4078324
UPC #
037229228403
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
USB
For Use With
Windows 98/98SE, ME, 2000 and XP
Connector Type
USB A Male to Male
Number of Cables
1
Item
USB to USB File Transfer Cable,6 ft.

Description

USB to USB File Transfer Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.