This item is Discontinued.

No Product Image Available

VGA PC to HDTV - VGA/RGB 15ft Cable Kit (Discontinued)

  • Mfr # TV15K
  • Zoro # G4078008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TV15K
Zoro #
G4078008
UPC #
037229230475
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
VGA
For Use With
CD, LED, plasma HDTV, flat panel monitor, or projector
Features
Supports 1920X1080 Resolution
Item
VGA pcs. to HDTV-VGA/RGB CableKit,15 ft.
Number of Cables
1

Description

VGA pcs. to HDTV-VGA/RGB CableKit,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.