Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vga/Qxga Over Cat5 Extender Wallplate Kit

  • Mfr # VB-C5WP

  • Zoro # G310885646


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Number of Input Devices Supported
1
Includes
VB-C5WP Video Console/Extender, White Decora Wallplates, Mounting Screws
Twisted Pair Cable Standard
Category 6
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB-C5WP
Zoro #
G310885646
UPC #
372290073430
Country of Origin
China

Details

Network (RJ-45)
Yes
Number of Input Devices Supported
1
Includes
VB-C5WP Video Console/Extender, White Decora Wallplates, Mounting Screws
Twisted Pair Cable Standard
Category 6
Connectivity Technology
Wired
Number of Output Devices Supported
1
Item
Video Extender Transmitter/Receiver
Maximum Operating Distance
330 ft
Graphic Mode
VGA, QXGA, UXGA
Maximum Resolution
1600 x 1200
Media Type Supported
Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.