This item is Discontinued.

No Product Image Available

VGA/RGB HD15 to 5 BNC/RGBHV PC 2ft Cable (Discontinued)

  • Mfr # CC2260-02
  • Zoro # G4070143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC2260-02
Zoro #
G4070143
UPC #
037229226027
Country of Origin
China

Dimensions

Length
2 ft.

Details

Cable Type
VGA
Jacket Material
PVC
For Use With
HDTV
Connector Type
5BNC Male to HD15 Male
Features
It Has Rgbhv Color Coded Connectors For Easy Installation.
Item
VGA/RGB HD15-5 BNC/RGBHV pcs Cable,2 ft.
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Shielded

Description

VGA/RGB HD15-5 BNC/RGBHV pcs Cable,2 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.