This item is Discontinued.

No Product Image Available

Wallmount Surge Protector - 8-Outlets, 3ft Cord (Discontinued)

  • Mfr # PB8-03
  • Zoro # G4076459
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB8-03
Zoro #
G4076459
UPC #
037229334562
Country of Origin
China

Dimensions

Cord Length
3 ft.
Wire Size
14 AWG

Details

Item
Surge Protector
Number of Outlets
8
Voltage
125VAC
Color
Yellow
Max. Amps
15A
Mounting Style
Wall
Housing Material
Metal
Frequency
60 Hz

Description

Wallmount Surge Protector - 8-Outlets, 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.