Zoro Homepage
This item is Discontinued.
Qwik-Freezer CO2 Pipe Freeze Kit, Double-Freeze-3/8-1-1/2 QF1700WOC

CO2 Pipe Freeze Kit, Double-Freeze-3/8-1-1/2 (Discontinued)

  • Mfr # QF1700WOC
  • Zoro # G311221177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF1700WOC
Zoro #
G311221177
UPC #
-
Country of Origin
United States

Details

Item
Professional CO2 Pipe Freeze System
Refrigerant Type
CO2

Description

The Qwik-Freezer is the best CO2 Pipe Freeze Kit on the market up to 8.0 in. Pipe I.D.. No wonder it is used by NASA, the U.S. Military and many other U.S, government agencies. It comes in many single or dual configurations and is easy to use. It also helps to Eliminate Draining the System and Avoid Shut-downs. Call for availability in CA, NV, AZ, NM, ID, UT, WA, OR and MT and WY.


  • It freezes all type of liquids in steel, copper, cast iron, aluminum, ductile & ACP (Asbestos/Cement) pipes ranging from 3/4" to 8"
  • Saves valuable time normally lost draining down and refilling a system
  • Avoids complete shutdown of systems and equipment (as in a sprinkler or water supply system)
  • Prevents waste of large amounts of water
  • Eliminates handling of wasted water
  • Requires 20 lb. and 50 lb. Dip-tube type cylinders (sold separately) and available at most welding supply houses
  • Made in the USA
  • Pre-check for availability in CA, NV, AZ, NM, CO, UT, WA, OR, MT, and WY

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.