
QwikInjector half ounce additive injector (Discontinued)
- Mfr # QT2510
- Zoro # G802490105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QT2510
Zoro #
G802490105
UPC #
711582025106
Country of Origin
United States
Dimensions
Length (In.)
5
Height
6.5
Width
1.5
Details
Application
An injection medium used anytime a liquid product specifies that it needs to be introduced into an operating system
Color
Silver
Material
Metal
For Use With
QwikShot (QT2501), QwikGlowPro (QT2310), QwikSeal (QT2340) along with other system additives
Includes
3 inch hose
Weight (Lbs.)
0.2
Features
Description
QwikInjector - Anytime a liquid product needs to be introduced into an operating HVAC/R system, QwikInjector can be used. QwikShot Refrigerant and Oil Treatment, QwikSeal, QwikGlowPro, dyes, oils, and additives can all be quickly added. Our patented displacer piston cap assures that all air is displaced from the QwikInjector as the cap is tightened. 3 inch charging hose with built-in valve-core depressors included!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.