This item is Discontinued.

Qwikproducts QwikSEER PSC energy and humidity control board QT6000

QwikSEER PSC energy and humidity control board (Discontinued)

  • Mfr # QT6000
  • Zoro # G902197270
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT6000
Zoro #
G902197270
UPC #
711582060008
Country of Origin
United States

Dimensions

Width (In.)
3
Height (In.)
12.5
Length
8.5

Details

Characteristics
Improve humidity removal rates up to 566%, improves energy efficiency and energy savings, utilizes simple "plug and play" design, Fast Installation, innovative and cost effective solution to varying the airflow of the blower motor, By modulating airflow, the total power draw of the system is reduced
Application
Airflow control board
Includes
Web-Based Installation Support and Video tutorial
Weight
0.8
For Use With
Standard PSC Motor
Material
Multiple
Color
Mostly Green

Description

QwikSEER+ is an innovative and cost-effective electronic control board that operates in the cooling mode of an existing air conditioner or heat pump (PSC motor). By varying the airflow of the blower motor, QwikSEER+ WattSaver provides the best balance of airflow for the conditions in the home. By modulating airflow, the total power draw of the system is reduced. This enhances system performance while providing energy savings and helps lower the high. This enhances system performance while providing energy savings and helps lower the high humidity level in the structure to provide improved comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.