This item is Discontinued.

Qwikproductsôøω QwikSEER+WattSaver¬Æ PSC Energy & Humidity Control Board QT6000

QwikSEER+WattSaver® PSC Energy & Humidity Control Board (Discontinued)

  • Mfr # QT6000
  • Zoro # G305347692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT6000
Zoro #
G305347692
UPC #
711582060008
Country of Origin
United States

Description

Qwikseer+wattsaver psc energy & humidity control board qt6000 qwikseer+ wattsaver is a revolutionary electronic control that works with existing system hardware to automatically adjust the air ow of your air conditioner or heat pump to maximize performance, increase humidity removal, and save energy. Designed to work with your present air conditioning or heat pump system, qwikseer+ wattsaverhas been demonstrated to provide eer improvements of 7-13% along with improved humidity removal. Qwikseer+ wattsaver's plug & play design is fully compatible with your existing system. No need to change or purchase additional components. Qwikseer+ wattsaver handles everything automatically!! specifications: compatible motor types: permanent-split capacitor (psc) input voltage range: 90 - 240vac maximum steady-state current: 16 amps maximum blower hp: 3/4 hp frequency: 50 - 60 hz fuse rating: 20 amps time delay surge supression: 6,000 amps, 100 joules size / dimensions: 4.3" x 5.3"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.