Shop R-GO
See all product information
Create Account
ergonomic keyboard, Compact break - QWERTY(US), wired, black
- Mfr # RGOCOUSWDBL
- Zoro # G314878934
product price:Â
$
54.49
/ea
Key Features
Color
Black
Key Layout
QWERTY
Length
11.22"
Operating System Supported
Windows, macOS
Keyboard/Keypad Width
5.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGOCOUSWDBL
- Zoro #
- G314878934
- UPC #
- 8719274491378
- Country of Origin
- China
Dimensions
- Length
- 11.22"
- Keyboard/Keypad Width
- 5.47 in
- Keyboard/Keypad Depth
- 5.47 in
- Keyboard/Keypad Height
- 0.35 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Keyboard/Keypad Length
- 11.22 in
- Height
- 0.35 in
Description
R-GO ERGONOMIC KEYBOARD, COMPACT, WITH BREAK LIGHT, QWERTY US, BLACK, WIRED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.