Shop R-GO

ergonomic keyboard, Compact break - QWERTY(US), wireless, black

  • Mfr # RGOCOUSWLBL
  • Zoro # G014878807

product price: 
$
73.65
/ea

Key Features

Color
Black
Length
11.22"
Key Layout
QWERTY
Wireless Operating Frequency
2.40 GHz
Platform Supported
Mac, PC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RGOCOUSWLBL
Zoro #
G014878807
UPC #
8719274491552
Country of Origin
China

Dimensions

Length
11.22"
Keyboard/Keypad Height
0.35 in
Keyboard/Keypad Width
5.47 in
Battery Size Supported
Proprietary Battery Size
Keyboard/Keypad Depth
0.44 in
Keyboard/Keypad Cable Length
4.92 ft
Keyboard/Keypad Length
11.22 in
Height
0.35 in

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Wireless Operating Frequency
2.40 GHz
Platform Supported
Mac, PC
Maximum Battery Run Time
5.8 Day
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyboard/Keypad Wireless Technology
Bluetooth
Power Source
Battery
Number of Batteries Supported
1
Keyswitch Technology
Scissors
Localization
English (US)
Keyboard/Keypad Host Interface
USB Type C
Keyboard/Keypad Connectivity Technology
Wireless
Keys Layout
QWERTY
Bluetooth Version
5
Device Supported
Computer
Operating System Supported
Windows, macOS
Battery Rechargeable
Yes
Hot Keys
Multimedia
Material
Plastic, Aluminium
Keyboard/Keypad Features
Plug and Play
Operating System Compatibility
macOS, Windows
Product Material
Plastic, Aluminium
Compatible Devices
Computer
Frequency
2.40 GHz

Description

R-GO TOOLS ERGONOMIC KEYBOARD, COMPACT SLIM, BLUETOOTH, FOR PC/COMPUTER/DESKTOP/

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.