ergonomic mouse, HE Break - medium, left, wired
- Mfr # RGOHELE
- Zoro # G414909873
product price:Â
$
70.75
/ea
Key Features
Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGOHELE
- Zoro #
- G414909873
- UPC #
- 8719274490456
- Country of Origin
- China
- Item
- Mouse
- Color
- Black
- Material
- Plastic
- Compatible With
- Mac OS, Windows
- Number of Buttons
- 5
- Movement Detection
- Optical
- Pointing Device Connectivity Technology
- Cable
- OS Compatibility
- Mac OS, Windows
- Device Supported
- Computer
- Scroller Type
- Scroll Wheel
- Pointing Device Host Interface
- USB Type C
- Pointing Device Features
- Plug & Play
- Ergonomic Fit
- Left-handed
- Movement Resolution
- 2400 dpi
- Rechargeable
- No
- Power Source
- Cable
- Platform Supported
- PC, Mac
- Compatible Devices
- Computer
- Operating System Compatibility
- Windows, Mac OS
- Interfaces
- USB Type C
- Movement Resolution (dpi)
- 2400
- Product Line
- HE Break
Dimensions
- Height
- 3 in
- Length
- 4.1 in
- Width
- 3.3 in
- Hand/Palm Size
- Medium
- Pointing Device Cable Length
- 4.92 ft
Description
R-GO HE ERGONOMIC MOUSE, MEDIUM HAND SIZE 165-185MM, LEFT HANDED, WIRED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.