Shop R-GO
See all product information
Create Account
ergonomic mouse, HE Break - large, right, wired
- Mfr # RGOHELA
- Zoro # G614909710
product price:Â
$
67.35
/ea
Key Features
Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Length
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGOHELA
- Zoro #
- G614909710
- UPC #
- 8719274490463
- Country of Origin
- China
Dimensions
- Length
- 4.3 in
- Height
- 3.1 in
- Width
- 3.7 in
- Pointing Device Cable Length
- 4.92 ft
- Hand/Palm Size
- Large
Description
R-GO HE ERGONOMIC MOUSE, LARGE HAND SIZE ABOVE 185MM, RIGHT HANDED, WIRED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.