
HE SPORT ERGONOMIC MOUSE, MEDIUM HAND SIZE 165-185MM, RIGHT HANDED, BLUET (Discontinued)
- Mfr # RGOHEREDR
- Zoro # G414909675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RGOHEREDR
Zoro #
G414909675
UPC #
8719274491132
Country of Origin
China
Dimensions
Length
4.1 in
Width
3.3 in
Height
3 in
Hand/Palm Size
Medium
Details
Item
Mouse
Color
Red
Material
Plastic
Compatible With
Linux, Mac OS, Windows
Number of Buttons
5
Ergonomic Fit
Right-handed
Rechargeable
Yes
Device Supported
Computer
Movement Resolution
2400 dpi
Power Source
Batteries
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Platform Supported
PC, Mac
Pointing Device Host Interface
USB 2.0
OS Compatibility
Mac OS, Linux, Windows
Bluetooth Version
2
Pointing Device Wireless Technology
Bluetooth
Description
R-GO HE SPORT ERGONOMIC MOUSE, MEDIUM HAND SIZE 165-185MM, RIGHT HANDED, BLUET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.