tablet and laptop stand - Riser duo, black

  • Mfr # RGORIDUOBL

  • Zoro # G114884258


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum, Aircraft Aluminum
Length
11.69 in
Width
8.7"
Weight Capacity
11.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGORIDUOBL
Zoro #
G114884258
UPC #
8719274491156
Country of Origin
Netherlands

Dimensions

Length
11.69 in
Width
8.7"
Height
0.2"
Height Adjustable
Yes
Minimum Screen Size Supported
10"
Maximum Screen Size Supported
22"
Max. Screen Size Supported
22 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum, Aircraft Aluminum
Weight Capacity
11.02 lb
Maximum Load Capacity
11.02 lb
Features
Ergonomic, Adjustable, Lightweight, Document Holder; Height Adjustable
Item
Notebook Stand
Application
Home, Office, Tablet, Notebook, Document

Description

R-GO ERGONOMIC TABLET AND LAPTOP STAND, RISER DUO, ADJUSTABLE, BLACK, TAA COMPLI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.