Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
R-Kive Stack Bin, 12" W, 10" H, Wood Grain FSB100

Stack Bin, 12" W, 10" H, Wood Grain (Discontinued)

  • Mfr # FSB100
  • Zoro # G6627050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSB100
Zoro #
G6627050
UPC #
10077511007252
Country of Origin
United States

Dimensions

Height
10"
Width
12"
Inside Length
15"

Details

Item
Stack Bin
Color
Wood Grain

Description

R-KIVE File Box,15x12x10 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.