Bath Towel, 54 in L, White, Pack of 48
Mfr # 1888- B529-U-WHT-1-SS00
Zoro # G712221332
product price:Â $1,218.99
/pk 48, $25.40/ea
Free Shipping & Returns
Key Features
Color
White
Material
100% Cotton
Weight
15 lb/dozen
Material Style
Ring Spun
Border Style
Dobby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1888- B529-U-WHT-1-SS00
Zoro #
G712221332
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
54 in
Overall Width
27 in
Details
Color
White
Material
100% Cotton
Weight
15 lb/dozen
Item
Bath Towel
Material Style
Ring Spun
Border Style
Dobby
Product Type
Bath Towel
Description
Bath Towel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.