Bath Towel, 58 in L, White
Mfr # B765-U-WHT-1-LT00
Zoro # G012471369
product price: $419.99
/pk 12, $35.00/ea
Free Shipping & Returns
Key Features
Color
White
Material
100% Cotton
Overall Width
27 in
Material Style
Ring Spun
Product Type
Bath Towel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B765-U-WHT-1-LT00
Zoro #
G012471369
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Width
27 in
Overall Length
58 in
Details
Color
White
Material
100% Cotton
Weight
18 lb/dozen
Item
Bath Towel
Material Style
Ring Spun
Product Type
Bath Towel
Border Style
Dobby
Description
Bath Towel, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.