This item is Discontinued.

R & R Textile Bath Towel, White, 20in W x 40in L, PK300 62000

Bath Towel, White, 20in W x 40in L, PK300 (Discontinued)

  • Mfr # 62000
  • Zoro # G3809876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62000
Zoro #
G3809876
UPC #
-
Country of Origin
Multiple

Dimensions

Width
20 in
Length
40 in

Details

Item
Bath Towel
Style
Open End
Material
100% Cotton
Color
White
Weight
5.5 lb per Dozen
Edges
Hemmed
Border
Cam

Description

Bath Towel, Open End, Width 20 In., Length 40 In., Weight 5.5 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White,Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.